Shop All Gas Cylinder Storage
Vestil
Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity
Mfr # CYL-FMSR-3
Zoro # G7829063
product price: $246.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$246.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 3
- Overall Width 16.5
- Overall Height 32
- Height 32
- Width 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-FMSR-3
- Zoro # G7829063
- UPC # 691215322126
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 16.5 |
Overall Height | 32 |
Height | 32 |
Width | 16.5 |
Depth | 37.5 |
Length | 37.5 |
Size | 37.5 x 16.5 x 32 |
Overall Length | 37.5 |
Details
Cylinder Capacity | 3 |
Color | Yellow |
Finish | Powder Coat |
Material | Steel |
Features | Lightweight for simple maneuvering. Upright design for holding cylinders. Compact design to limit jostling. Smooth finish to minimize abrasion |
Weight | 55 |
Application | The racks are great way to keep cylinders in a ready position, while not taking up a large footprint. |
Description
Cylinder barricade racks keep cylinders steady and in place when not in use. The racks are great way to keep cylinders in a ready position, while not taking up a large footprint. Powder-coated surface for added toughness throughout daily use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-XL (SJ04-3SGR-XL)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- VESTIL Cylinder Storage Stand (SACR-2)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- JAMCO Gas Cylinder Cabinet, 33x33, Capacity 4 (CW330YP)
- Vestil Safety Storage