Shop All Plastic Strapping
Vestil
YELLOW POLY STRAPPING 9900 FT 9 X 8
Mfr # ST-12-9X8-YL
Zoro # G501795181
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Strap Width 0.5 in
- Length 9900 ft
- Thickness 0.023 in
- Core Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ST-12-9X8-YL
- Zoro # G501795181
- UPC # 691215037525
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 0.5 in |
Length | 9900 ft |
Core Dia. | 9 in |
Overall Height | 7 |
Overall Width | 17 |
Overall Length | 17 |
Size | 17 x 17 x 7 |
Width | 17 |
Inside Diameter | 9 |
Outside Diameter | 17 |
Height | 7 |
Depth | 17 |
Details
Material | Polypropylene |
Thickness | 0.023 in |
Color | Yellow |
Weight | 26 |
For Use With | DBA-130, S-2001, ASM-3123 |
Application | Polypropylene strapping is an excellent choice for light duty palletizing, carton closing, and bundling. |
Features | Polypropylene construction resists splitting. Design handles inclement weather and sun damage. Tensile strength provides a strong hold. Light weight design is easy to use |
Capacity | 308 |
Description
The Polypropylene Strapping has a smooth uniform texture that resists splitting and absorbs shock loading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- PARTNERS BRAND Jumbo Mailers, 24" x 18" x 6", Kraft, 20/Bundle (M24186)
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- BUSINESS SOURCE Envelope, Clasp, Hvyd, 12X15.5 100PK (BSN36667)
- VESTIL BLACK POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-B)
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- VESTIL POLY STRAPPING SEALS 1000 PCS, PK1000 (PSEAL-12)
- VESTIL WHITE POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-WH)
- VESTIL BLACK POLY STRAPPING 9000 FT 16 X 6 (ST-12-16X6-BL)
- VESTIL Ratcheting Cargo Strap With Rod Hook (STRAP-27-RH)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- Vestil Strapping