Shop All Self-Dumping Hoppers
Vestil
YELLOW POLY LIDS SIZE 1 STYLE H HOPPER
Mfr # PLID-H-100-YL
Zoro # G701793802
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 52.5"
- Material Polyethylene
- Color Yellow
- Assembled No
- Platform Length 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLID-H-100-YL
- Zoro # G701793802
- UPC # 691215065627
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 52.5" |
Platform Length | 54" |
Overall Length | 54 |
Overall Height | 9 |
Width (In.) | 52.5 |
Size | 54 x 52.5 x 9 |
Overall Width | 52.5 |
Height | 9 |
Depth | 54 |
Details
Material | Polyethylene |
Color | Yellow |
Assembled | No |
Application | Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. |
Number of Pieces | 2 |
Includes | Polyethylene Heavy Duty D Style Hopper Lid |
For Use With | H-100-HD, H-100-HD-BG, H-100-HD-BLK-HG, H-100-HD-BLK-SG, H-100-HD-BL-S, H-100-HD-BRN-EB, H-100-HD-BRN-KT, H-100-HD-BRN-SB, H-100-HD-GAL, H-100-HD-GRN-H, H-100-HD-GRN-T, H-100-HD-GY-MG, H-100-HD-GY-SG, H-100-HD-ORG-C, H-100-HD-SL, H-100-HD-SR, H-100-HD-WHT, H-100-HD-YEL, H-100-LD, H-100-LD-BG, H-100-LD-BLK-HG, H-100-LD-BLK-SG, H-100-LD-BL-S, H-100-LD-BRN-EB, H-100-LD-BRN-KT, H-100-LD-BRN-SB, H-100-LD-GRN-H, H-100-LD-GRN-T, H-100-LD-GY-MG, H-100-LD-GY-SG, H-100-LD-ORG-C, H-100-LD-SL, H-100-LD-SR, H-100-LD-WHT, H-100-LD-YEL, H-100-MD, H-100-MD-BG, H-100-MD-BLK-HG, H-100-MD-BLK-SG, H-100-MD-BL-S, H-100-MD-BRN-EB, H-100-MD-BRN-KT, H-100-MD-BRN-SB, H-100-MD-GRN-H, H-100-MD-GRN-T, H-100-MD-GY-MG, H-100-MD-GY-SG, H-100-MD-ORG-C, H-100-MD-SL, H-100-MD-SR, H-100-MD-WHT, H-100-MD-YEL, P-HOP-1 |
Features | Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open |
Description
Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- HAMILTON Mort Wheel, 4X2 1/2Rb (W-420-R-1/2)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410695)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-12)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-25-MD)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-25-HD)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- VESTIL No Bump HD Hopper 4CbYd Blue (D-400-HD-NB)
- VESTIL Self Dump Hopper, Med. Duty, 0.25 cu. yd. (H-25-MD)
- Vestil Self-Dumping Hoppers