Shop All Self-Dumping Hoppers
Vestil
YELLOW POLY LID SIZE 0.5 STYLE H HOPPER
Mfr # PLID-H-50-YL
Zoro # G901793541
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 21.25"
- Material Polyethylene
- Color Yellow
- Assembled No
- Platform Length 40.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLID-H-50-YL
- Zoro # G901793541
- UPC # 691215065719
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 21.25" |
Platform Length | 40.25" |
Overall Height | 9 |
Overall Width | 21.25 |
Size | 40.25 x 21.25 x 9 |
Overall Length | 40.25 |
Width (In.) | 21.25 |
Depth | 40.25 |
Height | 9 |
Details
Material | Polyethylene |
Color | Yellow |
Assembled | No |
Application | Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. |
Number of Pieces | 1 |
Includes | Polyethylene Heavy Duty D Style Hopper Lid |
For Use With | H-50-HD, H-50-HD-BG, H-50-HD-BLK-HG, H-50-HD-BLK-SG, H-50-HD-BL-S, H-50-HD-BRN-EB, H-50-HD-BRN-KT, H-50-HD-BRN-SB, H-50-HD-GAL, H-50-HD-GRN-H, H-50-HD-GRN-T, H-50-HD-GY-MG, H-50-HD-GY-SG, H-50-HD-ORG-C, H-50-HD-SL, H-50-HD-SR, H-50-HD-WHT, H-50-HD-YEL, H-50-LD, H-50-LD-BG, H-50-LD-BLK-HG, H-50-LD-BLK-SG, H-50-LD-BL-S, H-50-LD-BRN-EB, H-50-LD-BRN-KT, H-50-LD-BRN-SB, H-50-LD-GRN-H, H-50-LD-GRN-T, H-50-LD-GY-MG, H-50-LD-GY-SG, H-50-LD-ORG-C, H-50-LD-SL, H-50-LD-SR, H-50-LD-WHT, H-50-LD-YEL, H-50-MD, H-50-MD-BG, H-50-MD-BLK-HG, H-50-MD-BLK-SG, H-50-MD-BL-S, H-50-MD-BRN-EB, H-50-MD-BRN-KT, H-50-MD-BRN-SB, H-50-MD-GRN-H, H-50-MD-GRN-T, H-50-MD-GY-MG, H-50-MD-GY-SG, H-50-MD-ORG-C, H-50-MD-SL, H-50-MD-SR, H-50-MD-WHT, H-50-MD-YEL, P-HOP-0.5, ENVIR-BIN |
Features | Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open |
Description
Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- BUYERS PRODUCTS Rope Ring with E-Track Fitting (01090)
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- VESTIL Low Headroom Chain Hoist Trolley Push, 1K (LOW-1P)
- VESTIL Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue (D-33-LD)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Machine Gray (D-200-HD-GY-MG)
- VESTIL HOPPER W/O BUMP & DUMP HD .33 CU 6K BLUE (D-33-HD-NB)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-25-MD)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- Vestil Self-Dumping Hoppers