Shop All Self-Dumping Hoppers
Vestil
YELLOW POLY LID SIZE 0.25 STYLE H HOPPER
Mfr # PLID-H-25-YL
Zoro # G701793468
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 21.25"
- Material Polyethylene
- Color Yellow
- Assembled No
- Platform Length 38.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLID-H-25-YL
- Zoro # G701793468
- UPC # 691215065689
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 21.25" |
Platform Length | 38.5" |
Overall Length | 38.5 |
Overall Height | 7 |
Size | 38.5 x 21.25 x 7 |
Overall Width | 21.25 |
Width (In.) | 21.25 |
Height | 7 |
Depth | 38.5 |
Details
Material | Polyethylene |
Color | Yellow |
Assembled | No |
Application | Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. |
Includes | Polyethylene Heavy Duty D Style Hopper Lid |
Number of Pieces | 1 |
Features | Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open |
For Use With | H-25-HD, H-25-HD-BG, H-25-HD-BLK-HG, H-25-HD-BLK-SG, H-25-HD-BL-S, H-25-HD-BRN-EB, H-25-HD-BRN-KT, H-25-HD-BRN-SB, H-25-HD-GAL, H-25-HD-GRN-H, H-25-HD-GRN-T, H-25-HD-GY-MG, H-25-HD-GY-SG, H-25-HD-ORG-C, H-25-HD-SL, H-25-HD-SR, H-25-HD-WHT, H-25-HD-YEL, H-25-LD, H-25-LD-BG, H-25-LD-BLK-HG, H-25-LD-BLK-SG, H-25-LD-BL-S, H-25-LD-BRN-EB, H-25-LD-BRN-KT, H-25-LD-BRN-SB, H-25-LD-GRN-H, H-25-LD-GRN-T, H-25-LD-GY-MG, H-25-LD-GY-SG, H-25-LD-ORG-C, H-25-LD-SL, H-25-LD-SR, H-25-LD-WHT, H-25-LD-YEL, H-25-MD, H-25-MD-BG, H-25-MD-BLK-HG, H-25-MD-BLK-SG, H-25-MD-BL-S, H-25-MD-BRN-EB, H-25-MD-BRN-KT, H-25-MD-BRN-SB, H-25-MD-GRN-H, H-25-MD-GRN-T, H-25-MD-GY-MG, H-25-MD-GY-SG, H-25-MD-ORG-C, H-25-MD-SL, H-25-MD-SR, H-25-MD-WHT, H-25-MD-YEL |
Description
Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Flush Deck, 36x72, Cap 2000 Lb (26Y462)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft (2ZDJ6)
- SERVICE CASTER SCC - 6" Rubber on Aluminum Wheel Only w/Roller Bearing-1/2" Bore-550 lbs Cpty (SCC-RAR620)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- VESTIL YELLOW POLY LIDS SIZE 1 STYLE H HOPPER (PLID-H-100-YL)
- VESTIL HOPPER W/O BUMP & DUMP LD .50 CU 2K BLUE (D-50-LD-NB)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- Vestil Tilt & Cube Trucks