Shop All Traffic Barricades
Vestil
Yellow Plastic Barricade, Ground Stake, Plastic, 45 H, 2.5 L, 2.5 W, Yellow
Mfr # PCB-Y-G
Zoro # G5581390
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45
- Length 2.5
- Width 2.5
- Weight 8
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PCB-Y-G
- Zoro # G5581390
- UPC # 691215057851
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 45 |
Length | 2.5 |
Width | 2.5 |
Overall Height | 45 |
Outside Dia. | 2.5 Post |
Overall Width | 2.5 |
Size | 2.5 x 2.5 x 45 |
Overall Length | 2.5 |
Details
Item | Yellow Plastic Barricade,Ground Stake |
Weight | 8 |
Color | Yellow |
Material | Plastic |
Features | Portable and lightweight plastic chain barricade is floor mounted. Posts are easy to position where needed most. Chain simply snaps onto post hooks. Unit is easy to assemble with snap-together parts |
Application | Portable and lightweight plastic chain barricade ground stake posts are easy to position where needed most. |
Reflective | No |
Description
Yellow Plastic Barricade,Ground Stake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OR01-12HA (HC-OR01-12HA)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161309)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB185591214)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58505)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY7)
- Vestil Traffic Barricades