Shop All Traffic Barricades
Vestil
Yellow Plastic Barricade, Floor Mounting, Plastic, 38.5 H, 14 L, 14 W, Yellow
Mfr # PCB-Y-F
Zoro # G5581409
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38.5
- Length 14
- Weight 12
- Width 14
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PCB-Y-F
- Zoro # G5581409
- UPC # 691215057820
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 38.5 |
Length | 14 |
Width | 14 |
Overall Height | 38.5 |
Outside Dia. | 14 Base / 2.5 Post |
Overall Width | 14 |
Overall Length | 14 |
Size | 14 x 14 x 38.5 |
Details
Item | Yellow Plastic Barricade,Floor Mounting |
Weight | 12 |
Color | Yellow |
Material | Plastic |
Features | Portable and lightweight plastic chain barricade is floor mounted. Posts are easy to position where needed most. Chain simply snaps onto post hooks. Unit is easy to assemble with snap-together parts |
Application | Portable and lightweight plastic chain barricade ground stake posts are easy to position where needed most. |
Reflective | No |
Description
Yellow Plastic Barricade,Floor Mounting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- BRADY Label Tape Cartridge, Silver, Labels/Roll: Continuous (B30C-4000-434)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- VESTIL Plastic, 4 H, 72 L, 6 W, Blue (CS-S72-B)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Orange (TB-6-10)
- Vestil Traffic Safety