Shop All Pallet Jacks
Vestil
Yellow Pallet Truck, 5.5K, 27 x 48
Mfr # PM5-2748-Y
Zoro # G5424618
product price: $471.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Overall Height 48-5/8"
- Overall Length 61-11/16"
- Overall Width 28-3/4"
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM5-2748-Y
- Zoro # G5424618
- UPC # 691215030755
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-5/8" |
Overall Length | 61-11/16" |
Overall Width | 28-3/4" |
Platform Length | 61.6875" |
Roller Dia. | 2-7/8" |
Fork Width | 7 in |
Fork Length | 48in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 5500 lb |
Item | Pallet Truck |
Assembled | No |
Power Source | Hand |
Features | Time Tested Design; Spring Loaded Loop Handle; Hard Chrome Plated Pump Piston |
Includes | (1) Steel Pallet Truck |
Handle Material | Steel |
Description
Yellow Pallet Truck,5.5K,27 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW-SP14)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- DAYTON Round Sling, Endless, 12 ft., 21,200 lb. (2MJP9)
- VESTIL Low Profile Pallet Truck, 4K, 20.625 x 48 (PM4-2048-LP)
- VESTIL Full Featured Pallet Truck, 5.5K, 27 x 48 (PM5-2748)
- VESTIL Pallet Truck-Digital Scale, 5K, 27.5 x 48 (PM-2748-SCL-LP)
- VESTIL Manual Tilt Master, 2200 lb. (TM-22-M)
- VESTIL Super Low Pallet Truck, 2200 lb., 33 x 44 (PM2-3344-SLP)
- VESTIL Pramac Mini Hand Pallet Truck, 16x32 (PMC-PM5-1632)
- VESTIL Pallet Truck Platform, 4.5K, 27x48 (EPT-2748-45-RP)
- Vestil Pallet Jacks