Shop All Drum Trucks
Vestil
Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels
Mfr # PSDT
Zoro # G5424505
product price: $941.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$941.99
Free 30-Day Returns
Key Features
- Overall Height 44"
- Overall Length 32"
- Overall Width 46-3/4"
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PSDT
- Zoro # G5424505
- UPC # 691215078214
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 44" |
Overall Length | 32" |
Overall Width | 46-3/4" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 550 lb |
Item | Pallet Straddling Drum Truck |
Wheel Type | Rigid, Swivel with Brake |
Assembled | Yes |
Roller Material | Polyurethane |
Construction | Steel |
Includes | (1) Steel Pallet Straddling Drum Truck |
Features | Single Operator; Wheels With Brake; Spring-Loaded Jaw |
Wheel Material | Polyurethane |
For Use With | Works with 55-gallon steel drums |
Caster Material | Polyurethane |
Description
Pallet Straddling Drum Truck,550 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARBO SPACE Arbo Space 5 foot Split-Tail (ASST5)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Universal Cart Leg for Rubbermaid Utility Carts (FG4500M1BLA)
- LIFT-ALL Roundsling, Eye & Eye, 12 ft L, 5300 lb Cap (EE60X12)
- DAYTON High Test Chain, 1/2 in., 20 ft. L, 9200 lb (34RZ67)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- VESTIL Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels (DBT-RED)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- VESTIL Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity (RDBT-PO)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- VALLEY CRAFT Valley Craft EZY-Rol 4-Wheel Aluminum Drum Truck Solid Rubber Wheels (F82425A0)
- Vestil Drum Trucks