Shop All Drum Trucks
Vestil
Yellow Ergo Drum Truck With Scale 900 lb Capacity
Mfr # DRUM-55-SCL-E
Zoro # G1745200
product price: $3,214.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,214.99
Free 30-Day Returns
Key Features
- Overall Height 64
- Overall Length 38.625"
- Overall Width 35
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-55-SCL-E
- Zoro # G1745200
- UPC # 691215116725
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 64 |
Overall Length | 38.625" |
Overall Width | 35 |
Rear Wheel Width | 1" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 900 lb |
Item | Ergo Drum Truck w/Scale,900 lb. |
Assembled | Yes |
For Use With | The unit can lift, transport, and weigh 30, 55, and 85 gallon steel, fiber, and plastic drums. |
Includes | Scale head features automatic turn-off and +/-0.5 lbs. accuracy. |
Features | The steel constructed compact design allows for maximum maneuverability in restrictive areas. |
Color/Finish | Yellow |
Description
Ergo Drum Truck w/Scale,900 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Valley Craft EZY-Rol 4-Wheel Aluminum Drum Truck Solid Rubber Wheels (F82425A0)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 2000 lb., Manual (OZ1BCA)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2802NFX4)
- ZORO SELECT High Profile Machine Guard, Net Weight: 39 lb (1GUE6)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- VESTIL Yellow Ergo Drum Truck With Scale 500 lb Capacity (DRUM-55-SCL)
- VESTIL Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels (PSDT)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- VESTIL Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity (RDBT-PO)
- DAYTON Drum Truck, With Brake, Rubber Wheel (34D651)
- Vestil Drum Trucks