Shop All Drum Trucks
This Product is Discontinued
Vestil
Yellow Drum Truck Spring-Assist Plastic Drum Poly-on-Poly Wheels (Discontinued)
Mfr # DBT-P-SA-PO
Zoro # G5020885
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 60.625
- Overall Length 22"
- Overall Width 23.6875
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DBT-P-SA-PO
- Zoro # G5020885
- UPC # 691215076586
- Country of Origin United States
- Category Drum Trucks
Dimensions
Overall Height | 60.625 |
Overall Length | 22" |
Overall Width | 23.6875 |
Rear Wheel Width | 2.5" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 1000 lb |
Item | Drum Truck,Spring Assist,Poly-On-Steel |
Assembled | Yes |
For Use With | Designed for moving 55-gallon plastic drums. |
Includes | Removable hook bar includes built-in bung nut wrenches. |
Color/Finish | Yellow |
Features | Special design features spring mechanism for easy use. |
Description
Drum Truck,Spring Assist,Poly-On-Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.