Shop All Secondary Spill Containment
Vestil
Yellow Drum Retention Basin, 49x27x14, 2 Drum, Steel
Mfr # VSRB-YL-2
Zoro # G5435370
product price: $747.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Number of Drums 2
- Length 49
- Width 27
- Height 14
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VSRB-YL-2
- Zoro # G5435370
- UPC # 691215096515
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Length | 49 |
Width | 27 |
Height | 14 |
Outside Width | 27 |
Overall Length | 49 |
Depth | 49 |
Overall Height | 14 |
Size | 49 x 27 x 14 |
Details
Number of Drums | 2 |
Material | Steel |
Item | Yellow Drum Retention Basin,49x27x14 |
Finish | Painted |
Color | Yellow |
Features | Store fifty-five gallon steel drums in the vertical position. Non-flammable heavy-duty basin can resist extreme heat environments. Rugged steel construction provides durability and repairability. Stackable when empty and features four way fork entry to maximize space |
Application | Store steel drums in the vertical position with this non-flammable heavy-duty, one-hundred (100) percent recycled, vertical steel retention basin. |
Capacity | 1200 |
Weight | 96 |
Description
Yellow Drum Retention Basin,49x27x14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- SKECHERS Work Shoes, Alloy, Womens, 8, D, Black, PR (76553 - BKBL SZ 8)
- CHILL-ITS BY ERGODYNE Premium Cooling Vest Only, S/M, Orange (6225HV)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- VESTIL Horizontal Retention Basin, 1.2K, 2 Drum, 2 Drum, Steel (HSRB-YL-2)
- VESTIL Yellow Drum Retention Basin, 49x49x14, 4 Drum, Steel (VSRB-YL-4)
- VESTIL Horizontal Retention Basin, 1.2K, 1 Drum, 1 Drum, Steel (HSRB-YL-1)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- PIG Drip Pad System, 4 gal Spill Capacity, polypropylene (PAK227)
- PIG PIG Mini Poly Drip Deck 16.63" L x 12" W x 3.88" H (PAK371)
- Vestil Secondary Spill Containment