Shop All Drum Covers, Liners & Inserts
Vestil
YELLOW DRUM COVER 55 GALLON
Mfr # DC-P-55-YL
Zoro # G901795316
product price: $37.95
/ea
Sold in multiples of 2 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 24.75 in
- Color Yellow
- Height 5.25
- Length 24.75
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-P-55-YL
- Zoro # G901795316
- UPC # 691215133753
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 24.75 in |
Height | 5.25 |
Length | 24.75 |
Width | 24.75 |
Overall Length | 24.75 |
Overall Height | 5.25 |
Size | 24.75 x 24.75 x 5.25 |
Depth | 24.75 |
Overall Width | 24.75 |
Details
Color | Yellow |
Material | Low Density Polyethylene (LDPE) |
Weight | 2 |
Features | Perfect for 55 gallon drums. Closed head for security. Strong construction for outdoor use. Lightweight for easy lifting |
Application | Protect your drums from bung seepage and unprotected outdoor storage situations. |
Description
Protect your drums from bung seepage and unprotected outdoor storage situations. Convenient, and designed for years of reliable use. A low-density polyethylene construction with detents holds the lid securely.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, 57"D, 6" Extn, 2"NPT (H-2-57-6)
- AKRO-MILS Plastic Divider, Black, 5 7/8 in L, 1/3 in W, 5 7/8 in H, 2 PK (41286)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- VESTIL Galvanized Open Head Drum Cover, 24-1/2" Inside Diameter (DC-245)
- VESTIL Galv Closed Head Drum Cover 15Pk, 15PK (DC-235-15PKG)
- VESTIL RED DRUM COVER UNIVERSAL FIT (DC-P-55-UF-RD)
- VESTIL RED DRUM COVER 55 GALLON (DC-P-55-RD)
- VESTIL DRUM CONTAINMENT COVER - YELLOW (SCC-65-CVR-YL)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- Vestil Drums & Accessories