Shop All Gas Cylinder Storage
Vestil
Yellow Cylinder Storage Vertical 4 Cylinder Capacity Knock Down
Mfr # CYL-V-4-KD
Zoro # G1742102
original price:
$685.65
13% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$589.99
Free 30-Day Returns
Key Features
- Overall Width 30
- Height 35.25
- Overall Height 35.25
- Color Yellow
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-V-4-KD
- Zoro # G1742102
- UPC # 691215133265
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 30 |
Height | 35.25 |
Overall Height | 35.25 |
Width | 30 |
Depth | 32 |
Details
Color | Yellow |
Assembled/Unassembled | Unassembled |
Item | Cylinder Storage Vertical,4 Capacity,Kd |
Finish | Powder Coat |
Door Type | Hinged |
Description
Cylinder Storage Vertical,4 Capacity,Kd
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Without Eye Protection, 14inW (U4-1194-RD_14X10)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Morel Gray, Unisex, One Size (MCUA03340021)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD09 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 09 (KIT2CV08MD09)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (CCG2-04-L)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Cylinder Storage Stand (SACR-2)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- Vestil Gas Cylinder Storage