Shop All Gas Cylinder Storage
Vestil
Yellow Cylinder Cabinet Horizontal & Vertical 8-10 Cylinder Knock Down
Mfr # CYL-H8-V510-KD
Zoro # G5045026
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,505.99
Free 30-Day Returns
Key Features
- Overall Width 60
- Overall Height 68.25
- Height 68.25
- Color Yellow
- Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-H8-V510-KD
- Zoro # G5045026
- UPC # 691215103046
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 60 |
Overall Height | 68.25 |
Height | 68.25 |
Width | 60 |
Depth | 32 |
Size | 32 x 60 x 68.25 |
Length | 32 |
Overall Length | 32 |
Details
Color | Yellow |
Assembled/Unassembled | Unassembled |
Item | Cylinder Cabinet,8 "H x,10" V |
Finish | Powder Coat |
Safety Cabinet Application | Cylinder Cabinet |
Material | Steel |
Application | Steel cabinets for storage of cylinders. Cylinder storage capacity is based on cylinder size. |
Weight | 433 |
Features | Meets OSHA 1910 110 (f)(6)(ii) and CSA B-149 2. Ideal for vertical storage of other gas style cylinders. Made of expanded steel mesh & of solid sheet steel. Includes lockable doors lag holes in base for security |
Capacity | 360 |
Door Type | Hinged |
Description
Cylinder Cabinet,8 In.H x,10 In. V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-SRDA)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL REG)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- Vestil Gas Cylinder Storage