Shop All Gas Cylinder Storage
Vestil
Yellow Cylinder Cabinet Horizontal & Vertical 8-10 Cylinder Capacity
Mfr # CYL-H8-V510
Zoro # G1742008
product price: $1,256.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,256.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Includes Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
- Overall Cabinet Height 68-1/4"
- Material Steel
- Cabinet Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-H8-V510
- Zoro # G1742008
- UPC # 691215085670
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Cabinet Height | 68-1/4" |
Overall Cabinet Width | 60" |
Details
Assembled/Unassembled | Assembled |
Includes | Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents |
Item | Cylinder Cabinet,Horiz/Vertical 8-10 |
Material | Steel |
Cabinet Color | Yellow |
Cabinet Style | Cylinder Storage Cabinet |
Description
Cylinder Cabinet,Horiz/Vertical 8-10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- GASCO Calibration Gas, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-114)
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Cylinder Storage Stand (SACR-2)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- VESTIL Cylinder Bracket Stand, 4 Cylinder (CB-ST-4)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 12" D (GCRV-301230-08T)
- Vestil Safety Storage