Shop All Gas Cylinder Storage
Vestil
Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity
Mfr # CYL-H-4
Zoro # G1741971
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Material Steel
- Includes Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
- Overall Width 30 in
- Color Yellow
- Assembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-H-4
- Zoro # G1741971
- UPC # 691215064941
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 30 in |
Overall Height | 35 1/4 in |
Details
Item | Horizontal Cylinder Cabinet,4 Capacity |
Material | Steel |
Includes | Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents |
Color | Yellow |
Assembled | Assembled |
Description
Horizontal Cylinder Cabinet,4 Capacity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- GREASE MONKEY HONEYCOMB DIPPED GLOVE M (25546-26)
- ACCUFORM Restricted Area Sign, 10 in Height, 14 in Width, Recycled Plastic, Rectangle, English (MADC503VP)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Green (BC86040000)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Cylinder Storage Stand (SACR-2)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- Vestil Gas Cylinder Storage