Shop All Gas Cylinder Storage
Vestil
Yellow Cylinder Cabinet Horizontal 16 Cylinder Capacity Knock Down
Mfr # CYL-H-16-KD
Zoro # G1741953
original price:
$1,785.30
15% off
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,508.99
Free 30-Day Returns
Key Features
- Material Steel
- Includes Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
- Color Yellow
- Overall Width 60 in
- Overall Height 68 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-H-16-KD
- Zoro # G1741953
- UPC # 691215064934
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 60 in |
Overall Height | 68 1/4 in |
Details
Material | Steel |
Item | Horizontal Cylinder Cabinet,16 Cap,Kd |
Includes | Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents |
Color | Yellow |
Assembled | Unassembled |
Description
Horizontal Cylinder Cabinet,16 Cap,Kd
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- STRANCO Reflective Number Label, 5, 2-1/2in H, PK25 (RUM200-5-YB)
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size L (9) (99-1-9606-9-K)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- Vestil Gas Cylinder Storage