Shop All Gas Cylinder Storage
Vestil
Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity
Mfr # CYL-H-12
Zoro # G1741962
product price: $1,332.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,332.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Material Steel
- Cabinet Style Cylinder Storage Cabinet
- Cabinet Color Yellow
- Overall Cabinet Height 68-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-H-12
- Zoro # G1741962
- UPC # 691215064903
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Cabinet Height | 68-1/4" |
Overall Cabinet Width | 45" |
Details
Assembled/Unassembled | Assembled |
Material | Steel |
Cabinet Style | Cylinder Storage Cabinet |
Cabinet Color | Yellow |
Item | Horizontal Cylinder Cabinet,12 Capacity |
Includes | Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents |
Description
Horizontal Cylinder Cabinet,12 Capacity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010LACS-W)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-XL)
- AZAR DISPLAYS 7"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 (142707)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Cylinder Bracket Stand, 4 Cylinder (CB-ST-4)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M95)
- Vestil Gas Cylinder Storage