Shop All Gas Cylinder Storage
Vestil
Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity
Mfr # CYL-FMSR-1-EXT
Zoro # G7829133
product price: $91.89
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$91.89
Free 30-Day Returns
Key Features
- Cylinder Capacity 1
- Overall Width 15.25
- Overall Height 32
- Height 32
- Width 15.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-FMSR-1-EXT
- Zoro # G7829133
- UPC # 691215322133
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 15.25 |
Overall Height | 32 |
Height | 32 |
Width | 15.25 |
Depth | 16.5 |
Length | 16.5 |
Size | 16.5 x 15.25 x 32 |
Overall Length | 16.5 |
Details
Cylinder Capacity | 1 |
Color | Yellow |
Material | Steel |
Finish | Powder Coat |
Weight | 25 |
Features | Upright design for holding cylinders. Compact design to limit jostling. Smooth finish to minimize abrasion. Lightweight for simple maneuvering |
Application | The racks are great way to keep cylinders in a ready position, while not taking up a large footprint. |
For Use With | CYL-FMSR-1 |
Description
Cylinder barricade rack extensions keep cylinders steady and in place when not in use. The extensions attach to a new or existing cylinder rack to make an additional cylinder space. A great way to keep cylinders in a ready position, while not taking up a large surface footprint. Powder-coated surface for added toughness throughout daily use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3850)
- CALLOWAY MILLS Black, 24 W x 36 L (103632436)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- SAFTCART Propane Cage, 33" W x 36" Dx39" H, 135 lb. (SPC-4)
- Vestil Safety Storage