Shop All Gas Cylinder Storage
Vestil
Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity
Mfr # CYL-FMSR-3-EXT
Zoro # G7829097
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$141.99
Free 30-Day Returns
Key Features
- Overall Width 15.25
- Cylinder Capacity 3
- Height 32
- Overall Height 32
- Width 15.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-FMSR-3-EXT
- Zoro # G7829097
- UPC # 691215322140
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 15.25 |
Height | 32 |
Overall Height | 32 |
Width | 15.25 |
Depth | 37.5 |
Length | 37.5 |
Size | 37.5 x 15.25 x 32 |
Overall Length | 37.5 |
Details
Cylinder Capacity | 3 |
Color | Yellow |
Finish | Powder Coat |
Material | Steel |
Features | Upright design for holding cylinders. Compact design to limit jostling. Smooth finish to minimize abrasion. Lightweight for simple maneuvering |
Weight | 35 |
Application | The racks are great way to keep cylinders in a ready position, while not taking up a large footprint. |
For Use With | CYL-FMSR-3 |
Description
Cylinder barricade rack extensions keep cylinders steady and in place when not in use. The extensions attach to a new or existing cylinder rack to make an additional cylinder space. A great way to keep cylinders in a ready position, while not taking up a large surface footprint. Powder-coated surface for added toughness throughout daily use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, L (24CL)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 8W (GB00267)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- VESTIL Cylinder Storage Stand (SACR-2)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- Vestil Gas Cylinder Storage