Shop All Pallet Jacks
Vestil
Yellow Crown Pallet Truck Caddy 7 3/4 x 16 1/4 x 18 5/8
Mfr # P-CADDY-CWN
Zoro # G1749489
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18.625
- Overall Length 7.75
- Overall Width 16.25
- Material Virgin LDPE
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # P-CADDY-CWN
- Zoro # G1749489
- UPC # 691215107389
- Country of Origin United States
- Category Pallet Jacks
Dimensions
Overall Height | 18.625 |
Overall Length | 7.75 |
Overall Width | 16.25 |
Platform Length | 7.75" |
Details
Material | Virgin LDPE |
Color | Yellow |
Load Capacity | 75 lb |
Item | Economical Crown Pallet Truck Caddy |
Assembled | Yes |
Includes | (1) Pallet Truck Caddie |
Features | Organizational design allows everything to be it's place while offering a place for everything. Durable molded plastic provides an attractive look. Large storage compartment in back works well as a wastebasket. Included installation hardware and instructions make install quick and easy |
Accessory Type | Economical Crown Pallet Truck Caddy |
Description
Economical Crown Pallet Truck Caddy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Friction Plate, 3 to 9 Ton Lever Hoists (L4151015)
- PIONEER Holdown Assemblies, Holdown Conversion W (PIMF0028AR)
- DAYTON Transport Chain, 1/4 in., 20 ft. L, 3150 lb (34RZ75)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- VESTIL Super Low Pallet Truck, 2200 lb., 27 x 44 (PM2-2744-SLP)
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- VESTIL Pramac High Lift Pallet Truck (PMC-HIPM-21-DC)
- VESTIL Full Featured Pallet Truck, 5.5K, 20 x 36 (PM5-2036)
- VESTIL Full Featured Pallet Truck, 27 x 36 (PM5-2736)
- VESTIL Low Profile Pallet Truck, 4K, 20 x 96 (PM4-2096)
- CASTERHQ ML1636 Heavy Duty Pallet Jack Truck, Wheels Polyurethane on Steel, 1 (ML1636)
- Vestil Pallet Jacks & Pallet Tilters