Shop All Curtain Walls
Vestil
Yellow Barrier, Curved Feet
Mfr # PRAIL-102-Y
Zoro # G5437181
product price: $116.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Color Yellow
- Length 20.125
- Height 39.3125
- Width 101.1875
- Features Attractive and functional design ideal for directing personnel. Each railing includes connectors to attach multiple units end-to-end. Feet are removable so railing will lay flat for shipping and storage. Rugged welded steel construction long lasting use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PRAIL-102-Y
- Zoro # G5437181
- UPC # 691215031448
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 20.125 |
Height | 39.3125 |
Width | 101.1875 |
Details
Item | Yellow Barrier,Curved Feet |
Color | Yellow |
Features | Attractive and functional design ideal for directing personnel. Each railing includes connectors to attach multiple units end-to-end. Feet are removable so railing will lay flat for shipping and storage. Rugged welded steel construction long lasting use |
Material | Steel |
For Use With | The light weight crowd control interlocking barrier is attractive and the functional design is ideal for directing personnel. |
Description
Yellow Barrier,Curved Feet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 300 lbC (1UHX5)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000lb. Cap, Green (G23-GNX-CMC-4UNN)
- VESTIL White Semi-Permanent Barrier Post (SPR-POST-W)
- VESTIL Yellow Semi-Permanent Barrier Post (SPR-POST-Y)
- VESTIL Mobile Plastic Safety Barrier, 40" High (MSB-138)
- VESTIL Plastic Barrier, 23 x 79 x 40, Orange (PBAR-72-O)
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10304)
- GOFFS ENTERPRISES INC. Goff's Stock Curtain with Hardware 6'W x 8'H - White, Clear, Blue (11135)
- Vestil Dock Gates & Doors