Shop All Crowd Control Accessories
Vestil
YELLOW BARRIER 48" W/FEET (1)CURVED (1) WHEELED
Mfr # PRAIL-48-Y-W
Zoro # G7829018
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Powder Coat
- Features Attractive and functional design ideal for directing personnel. Rugged welded steel construction long lasting use. Powder coated for smooth finish. Simple portability between work areas
- Height 39.75
- Length 47.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PRAIL-48-Y-W
- Zoro # G7829018
- UPC # 691215331883
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 39.75 |
Length | 47.5 in |
Details
Color | Yellow |
Finish | Powder Coat |
Features | Attractive and functional design ideal for directing personnel. Rugged welded steel construction long lasting use. Powder coated for smooth finish. Simple portability between work areas |
Description
The Heavy Duty Crowd Control Interlocking Barrier is attractive and the functional design is ideal for directing personnel. Interlocking portable railing has many commercial and industrial applications. Upright bars are vertically spaced. Each railing includes connectors to attach multiple units together to form long runs. Units are easy to move to meet changing needs. Barriers have flat and compact design to minimize storage space when not in use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, PE, PK1000 (2418PE)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825CB)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- STI Fire Barrier Sealant, 10.1 oz., Red (LC150)
- VESTIL Galvanized Construction Barrier, Connectors (HRAIL- CON)
- VESTIL YELLOW BARRIER 48" W/WHEELED FEET (PRAIL-48-Y-WW)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- Vestil Crowd Control Accessories