Shop All Crowd Control Accessories
Vestil
YELLOW BARRIER 48" W/CURVED FEET
Mfr # PRAIL-48-Y
Zoro # G7828905
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Attractive and functional design ideal for directing personnel. Curved Feet for added stability. Rugged welded steel construction long lasting use. Each railing includes connectors to attach multiple units end-to-end
- Finish Powder Coat
- Height 39.5
- Length 47.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PRAIL-48-Y
- Zoro # G7828905
- UPC # 691215325691
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 39.5 |
Length | 47.5 in |
Details
Color | Yellow |
Features | Attractive and functional design ideal for directing personnel. Curved Feet for added stability. Rugged welded steel construction long lasting use. Each railing includes connectors to attach multiple units end-to-end |
Finish | Powder Coat |
Description
The Heavy Duty Crowd Control Interlocking Barrier is attractive and functional design. Interlocking portable railing has many commercial and industrial applications. Easy to move to meet changing needs. Upright bars are vertically spaced. Each railing includes connectors to attach multiple units together to form long runs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- SHOWA Cut Resistant Glove, 18 ga Thick, XL, PR (XC810XL-09)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (STACXPNRT-6)
- BIOCLEAN Disposable Procedural Face Mask, L, 200PK (BDBS-G)
- VESTIL Galvanized Construction Barrier, Connectors (HRAIL- CON)
- VESTIL YELLOW BARRIER 48" W/FEET (1)CURVED (1) WHEELED (PRAIL-48-Y-W)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- VESTIL YELLOW BARRIER 48" W/WHEELED FEET (PRAIL-48-Y-WW)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- Vestil Crowd Control