Shop All Step Stools
Vestil
Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L
Mfr # AHT-H-1924
Zoro # G1739013
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 10.5
- Overall Width 19
- Platform Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHT-H-1924
- Zoro # G1739013
- UPC # 691215001816
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 10.5 |
Overall Width | 19 |
Platform Width | 19 in |
Platform Height | 16.5 in |
Ladder Height | 10.5 |
Width (In.) | 19 |
Height (In.) | 10.5 |
Details
Item | Adj. Steel Stand,10-1/2-16-1/2 H,19 x 24 |
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 35 |
Description
Adj. Steel Stand,10-1/2-16-1/2 H,19 x 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- KONG USA Asymmetric Quick Link Long, 7mm (403DB0101KK)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- KELLEY Lip Links, Link Assy Left Hand For Fx (712-002)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- VESTIL Knock-Down Aluminum Step Stand (SSA-3-KD)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- VESTIL 2 Step Yellow Polyethylene Nestable with Handrails (SPN-2-YL-HR)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- Vestil Step Stools