Shop All Dollies
Vestil
Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters
Mfr # PLDL-ADJ-10FF
Zoro # G5020298
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 500 lb
- Assembled Yes
- Platform Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 15" |
Platform Height | 4-3/4" |
Platform Width | 0" to 9" |
Caster Wheel Dia. | 10" |
Caster Wheel Width | 3-1/8" |
Caster Width | 3-1/8 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 500 lb |
Item | Adj. Panel Dolly,500 lb.,21x15x11.5 |
Assembled | Yes |
Load Capacity (Lb.) | 500 lb. |
Number of Caster Wheels | 2 |
For Use With | Maximum 4" Thick Plate/Slab |
Caster Wheel Type | Foam-Filled |
Platform Material | Steel |
Platform Style | Adjustable |
Includes | Steel Adjustable Panel Dolly With Foam Filled Wheels |
Features | Clutch plates allow for easier release and adjustment |
Caster Material | Foam-Filled |
Product Type | Adj. Panel Dolly,500 lb.,21x15x11.5 |
Description
Adj. Panel Dolly,500 lb.,21x15x11.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Manual Fold-Up Step, 15 In. L, 4 In. H (FUS100A3C1P1)
- IPT IPTInc EX11575 Large Plastic Shopping Cart, Black/Gray (EX11575-GEB)
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-9)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- VESTIL Steel Plate Dolly (VPLDO/S-1418)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- BLACK BULL Steel Snowmobile Dolly Set, 1500 Lbs. (SMD1500)
- Vestil Hand Trucks & Dollies