Shop All Dollies
Vestil
Yellow Adjustable Panel Dolly 1000 lb Capacity Poly-on-Steel Casters
Mfr # PLDL-ADJ-8PS
Zoro # G5020255
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 1000 lb
- Assembled Yes
- Platform Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 15" |
Caster Wheel Width | 2" |
Platform Width | 0" to 9" |
Caster Wheel Dia. | 8" |
Platform Height | 3-3/4" |
Caster Width | 2 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 1000 lb |
Item | Adj. Panel Dolly,1K,Poly-On-Steel |
Assembled | Yes |
For Use With | Maximum 4" Thick Plate/Slab |
Caster Wheel Type | Poly-on-Steel |
Platform Material | Steel |
Load Capacity (Lb.) | 1000 lb. |
Caster Material | Poly |
Number of Caster Wheels | 2 |
Platform Style | Adjustable |
Includes | Steel Adjustable Panel Dolly With Foam Filled Wheels |
Features | Clutch plates allow for easier release and adjustment |
Product Type | Adj. Panel Dolly,1K,Poly-On-Steel |
Description
Adj. Panel Dolly,1K,Poly-On-Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 15ft Lift, 2-Ton (S90-200-15)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- VALLEY CRAFT A-Frame Cart, 36"W, w/2 Round-Peg Pegboar (F89550B)
- QUAL-CRAFT Qualcraft 2481 Weather-Resistant Ladder Hook, Steel, Powder-Coated (2481)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 24 x 36 (HDOS-2436-12-NM)
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- VESTIL Hardwood Dolly Carpet End (HDOC-2448-12)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S-H)
- EFFIZIENT 24” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EF2400GEN)
- Vestil Dollies