Shop All Shrink Wrapping Machines
Vestil
Wrap Machine With Powered Mast
Mfr # SWA-48-PMO
Zoro # G5220078
product price: $7,108.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,108.99
Free 30-Day Returns
Key Features
- Width 48
- Length 83.75
- Voltage 115 V
- Height 98.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWA-48-PMO
- Zoro # G5220078
- UPC # 691215079105
- Country of Origin United States
- Category Shrink Wrapping Machines
Dimensions
Width | 48 |
Length | 83.75 |
Height | 98.75 |
Details
Item | Powered Mast |
Voltage | 115 V |
Description
Wrap Machine With Powered Mast
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- SPILL TACKLE High Absorbent Blend, Bio Preferred, 2lb Bag (ST2B1)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- ENCORE PACKAGING Adjustable Support Table for Motorized Ring Wrapper 25 (EP-6700-25-ST)
- SHRINKFAST Heat Shrink Gun, Propane (5URU8)
- Vestil Stretch & Shrink Wrap