Shop All Shrink Wrapping Machines
Vestil
WRAP MACHINE OPTION - APPROACH RAMP 36IN
Mfr # SWA-R-4836
Zoro # G401795335
product price: $896.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$896.99
Free 30-Day Returns
Key Features
- Width 51.5
- Length 36
- Height 2
- For Use With SWA-48, SWA-48-PMO
- Application Optional approach ramp for electric pallet truck.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWA-R-4836
- Zoro # G401795335
- UPC # 691215038119
- Country of Origin United States
- Category Shrink Wrapping Machines
Dimensions
Width | 51.5 |
Length | 36 |
Height | 2 |
Overall Length | 36 |
Depth | 36 |
Overall Height | 2 |
Size | 36 x 51.5 x 2 |
Overall Width | 51.5 |
Details
For Use With | SWA-48, SWA-48-PMO |
Application | Optional approach ramp for electric pallet truck. |
Weight | 114 |
Features | Tread plate design provides a non-slip grip. Steel construction offers long lasting rugged use. High capacity design handles the heaviest loads. Allows access with electric pallet truck |
Material | Steel |
Color | Blue |
Finish | Powder Coat |
Description
Optional Approach Ramp for Electric Pallet Truck.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- TRAXXAS Stadium Truck, 1/10 Scale, 4WD, Velineon 3500 Brushless Motor, Without Battery And Charger (67076-4-ORNG)
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L (3CTU6)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/8" x 5" Size (OR54)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- GLOBAL INDUSTRIAL Stretch Wrap Machine Ramp For 412409, 59-1/16Lx39-3/8W (412410)
- GLOBAL INDUSTRIAL Semi-Automatic Stretch Wrap Machine For 20W Rolls (412409)
- Vestil Shrink Wrapping Machines