Shop All Stationary Lift Tables
Vestil
WorK Station Scissor Lift, 1500 lb. Cap, 40"W, 48"L
Mfr # EHLT-WS-4048-1.5-36
Zoro # G5425561
product price: $2,810.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,810.99
Free 30-Day Returns
Key Features
- Load Capacity 1500
- Platform Length 48 in
- Platform Width 40 in
- HP 1.5
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-WS-4048-1.5-36
- Zoro # G5425561
- UPC # 691215018111
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Platform Width | 40 in |
Overall Width | 40 |
Width | 40 |
Details
Load Capacity | 1500 |
Item | WorK,Station Scissor Lift,1.5K,40 x 48 |
HP | 1.5 |
Phase | Three Phase |
Material | Steel |
Color | Yellow |
Description
WorK,Station Scissor Lift,1.5K,40 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pneumatic Wheel 16 In. (MH26Y46301G)
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. (1DJR6)
- DUTTON-LAINSON Strap, 15 Ft. w/Hook (6148)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- Vestil Stationary Lift Tables