Shop All Stationary Lift Tables
Vestil
WorK Station Scissor Lift, 1500 lb. Cap, 32"W, 48"L
Mfr # EHLT-WS-3248-1.5-36
Zoro # G5425570
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,735.99
Free 30-Day Returns
Key Features
- Load Capacity 1500
- Platform Length 48 in
- HP 1.5
- Overall Width 32
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EHLT-WS-3248-1.5-36
- Zoro # G5425570
- UPC # 691215018104
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 32 |
Platform Width | 32 in |
Width | 32 |
Details
Load Capacity | 1500 |
Item | WorK,Station Scissor Lift,1.5K,32 x 48 |
HP | 1.5 |
Phase | Three Phase |
Color | Yellow |
Material | Steel |
Description
WorK,Station Scissor Lift,1.5K,32 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRSG Mobile Point of Sale Cart with drawer and bottom shelf (MPOS-28-REG)
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE63)
- GLOBAL INDUSTRIAL Industrial Service & Utility Cart, Plastic 2 Flat Black Shelf, 44in x 25-1/2in, 5in Rubber Casters (800335)
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- GLOBAL INDUSTRIAL Low Profile Power Scissor Lift Table, 57in x 44in, 2200 Lb. Capacity (293230)
- Vestil Lifting Tables