Shop All Stationary Lift Tables
Vestil
WorK Station Scissor Lift, 1500 lb. Cap, 24"W, 48"L
Mfr # EHLT-WS-2448-1.5-36
Zoro # G5425589
product price: $2,691.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,691.99
Free 30-Day Returns
Key Features
- Load Capacity 1500
- Platform Length 48 in
- HP 1.5
- Overall Width 24
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-WS-2448-1.5-36
- Zoro # G5425589
- UPC # 691215018098
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 24 |
Platform Width | 24 in |
Width | 24 |
Details
Load Capacity | 1500 |
Item | WorK,Station Scissor Lift,1.5K,24 x 48 |
HP | 1.5 |
Phase | Three Phase |
Material | Steel |
Color | Yellow |
Description
WorK,Station Scissor Lift,1.5K,24 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 6 In (28001025)
- COSCO 53.54 in. H X 18.5 in. W X 2.36 in. D 300 lb. capacity 3 step Steel Step Stool (11-939-BLK4)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP1924A8 A5-8 B1 C2 P1)
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. (4DE68)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- Vestil Lifting Tables