Shop All Platform Steps & Stair Units
Vestil
Work Plt Stairs 5 Steps 60 In. Tall
Mfr # PWPS-ST-5-60-BKYL
Zoro # G205573825
original price:
$971.30
22% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Width 29.25
- Color Black/Yellow
- Weight 143.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PWPS-ST-5-60-BKYL
- Zoro # G205573825
- UPC # 691215364768
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Width | 29.25 |
Details
Finish | Powder Coated |
Material | Steel |
Color | Black/Yellow |
Weight | 143.45 |
Description
Stairs are the perfect accessory to the personnel work platform. The unique steps enable sure footing while climbing or descending. Constructed of steel for strong capacity limits and long term use, the 5 step model allows the user to quickly reach the platform level. Work platform available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivl Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU1)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 10'W to 12'W and 7'6inH (PFG1280)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow/Black (EET1-903CB-8)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf), Aluminum (Upright), 3 Shelves, 300 lb. (SC13-G)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111242)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110246)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- Vestil Configurable Platform Systems