Shop All Platform Steps & Stair Units
Vestil
Work Plt Stairs 4 Steps 50 In. Tall
Mfr # PWPS-ST-4-50-BKYL
Zoro # G705573738
original price:
$882.77
24% off
new price: $667.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Key Features
- Width 29.25
- Color Black/Yellow
- Material Steel
- Weight 126.55
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PWPS-ST-4-50-BKYL
- Zoro # G705573738
- UPC # 691215364751
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Width | 29.25 |
Details
Color | Black/Yellow |
Material | Steel |
Weight | 126.55 |
Finish | Powder Coated |
Description
Stairs are the perfect accessory to the personnel work platform. The unique steps enable sure footing while climbing or descending. Constructed of steel for strong capacity limits and long term use, the 4 step model allows the user to quickly reach the platform level. Work platform available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- DAYTON Connecting Link, 3/8 In, 2650 lb, GR 30 (1DJR2)
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 12800 lb Cap. (EEF-2-902PHV)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- VESTIL 161 7/8 in Alternating Tread Stairs, Steel, 14 Steps, Baked-In Powder Coated Finish (ATS-10-68)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110242)
- TRI-ARC 114 in Stair Unit, Steel, 8 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS108246)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- Vestil Platform Steps & Stair Units