Shop All Personnel Lifts
Vestil
Work Platform
Mfr # WP-4848
Zoro # G1927219
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Platform Height 3 7/8 in
- Overall Height 65-5/8 in
- Material Steel
- Platform Depth 45 3/8 in
- Platform Width 45 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WP-4848
- Zoro # G1927219
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Platform Height | 3 7/8 in |
Overall Height | 65-5/8 in |
Platform Depth | 45 3/8 in |
Platform Width | 45 3/8 in |
Base Depth | 51 in |
Bottom Width | 48 1/4 in |
Details
Item | Work Platform |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Load Capacity | 1,000 lb |
Platform Style | Serrated |
Description
Single Access Rolling Platform, Material Steel, Platform Style Treadplate, Platform Height 3 7/8 in, Load Capacity 1,000 lb, Base Depth 51 in, Bottom Width 48 1/4 in, Platform Depth 45 3/8 in, Platform Width 45 3/8 in, Overall Height 65-5/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Roller Bearings (21-027-003)
- DAYTON Pallet Jack, Manual Operation, 8000 lb. (493X17)
- PROSOURCE Dolly Furn Poly 19.5X14.5In (PFD-1914)
- LUXOR KwikBoost EdgePowerâ„¢ Plastic Utility Cart Attachment Bracket (KBEP-BRKT-P)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL Work Platform - Optional Casters (WP-CA)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- Vestil Personnel Lifts