Shop All Personnel Lifts
Vestil
WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36
Mfr # WP-3636-CA-DD
Zoro # G701795301
product price: $768.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Overall Length 39
- Length 39
- Width 36.1875
- Material Steel
- Overall Width 36.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3636-CA-DD
- Zoro # G701795301
- UPC # 691215339599
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 39 |
Length | 39 |
Width | 36.1875 |
Overall Width | 36.1875 |
Platform Depth | 33.375 in |
Platform Width | 33.375 in |
Max. Work Height | 69.75 |
Handrail Height | 42.125 in |
Size | 39 x 36.1875 x 69.75 |
Details
Material | Steel |
Color | Blue/Yellow |
Finish | Powder Coat |
Features | Fork locks secures work platform to forks of fork truck. Included casters for easy movement between areas. Tread plate floor provides a safe non-slip grip. Dual doors for access from either side |
Weight | 168 |
Description
This convenient fork truck Work Platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Dual handrails on three (3) sides. Expanded metal backing on fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time. Meets California OSHA specifications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor Rail, 10 ft. L, 4BF (14F10S03B04 PR)
- ZORO SELECT Dock Leveler, Mechanical, 99In (FM-2072)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., Ball Bearing (53CM88)
- MASTER LOCK Shackle collar (71SC9)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- Vestil Personnel Lifts