Shop All Scaffolding Accessories
Vestil
WORK PLATFORM WARNING SIGN W/ HARDWARE
Mfr # WP-WS
Zoro # G401795151
product price: $37.45
/ea
Sold in multiples of 2 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Additional caution signs with mounting hardware option. Ideal for work platforms for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
- Overall Length 0.0625
- Material Aluminum
- Overall Width 19
- For Use With Caution sign with mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-WS
- Zoro # G401795151
- UPC # 691215048026
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 0.0625 |
Overall Width | 19 |
Overall Height | 12 |
Ladder Height | 12 |
Width | 19 |
Size | 0.0625 x 19 x 12 |
Length | 0.0625 |
Details
Description/Special Features | Additional caution signs with mounting hardware option. Ideal for work platforms for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Material | Aluminum |
For Use With | Caution sign with mounting hardware |
For Use With Mfr. Model Number | WP-3636, WP-3636-2SF, WP-3636-84B, WP-3636-84B-DD, WP-3636-CA, WP-3636-CA-84B, WP-3636-DD, WP-3648, WP-3648-2SF, WP-3648-84B, WP-3648-84B-DD, WP-3648-CA, WP-3648-CA-84B, WP-3648-DD, WP-4848, WP-4848-2SF, WP-4848-84B, WP-4848-84B-DD, WP-4848-84B-DD-FF, WP-4848-84B-FF, WP-4848-CA, WP-4848-CA-84B, WP-4848-DD, WP-4848-DD-FF, WP-4848-FF |
Net Weight | 3 |
Color | White/Orange |
Description
The Caution Signs are a great addition to the work platforms. The signs bring attention to the hazards of the platforms. The unit has hardware included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Turnbuckle Eye End 1/2 For 6 TB CS HDG (RHE126)
- ANETSBERGER BROS Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Medium Bump-Release Gray (3377BR)
- R.W. ROGERS CO Poly Wheel, 1/2" Bore, 5"x2", PK2 (W-853-6)
- VESTIL WORK PLATFORM OPTIONAL TOOL TRAY 36 IN (WP-TT36)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails - 8' L x 6' H (0127-008-1)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879560)
- BIL-JAX Walkboard - Aluminum Plywood - A - 28" W x 7' L (0054-246)
- Vestil Scaffolding Accessories