Shop All Personnel Lifts
Vestil
Work Platform w/84" Expand Back, 36x48
Mfr # WP-3648-84B
Zoro # G1753208
product price: $779.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Overall Length 51
- Length 51
- Material Steel
- Width 36.1875
- Overall Width 36.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3648-84B
- Zoro # G1753208
- UPC # 691215047647
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 51 |
Length | 51 |
Width | 36.1875 |
Overall Width | 36.1875 |
Platform Depth | 45.375 in |
Platform Width | 33.375 in |
Max. Work Height | 89.625 |
Handrail Height | 42 in |
Details
Item | Work Platform w/84" Expand Back,36x48 |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Finish | Powder Coat |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Rectifiers, Bridge Rectifier - 35 Amp (061-507)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1602NFX6)
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- VESTIL 24" Orbit Telescoping Boom, 4000 lb Capacity (LM-OBT-4-24)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Work Platform (WP-4848)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- Vestil Personnel Lifts