Shop All Personnel Lifts
Vestil
Work Platform w/84" Back/Dual Ent, 48x48
Mfr # WP-4848-84B-DD
Zoro # G1753390
product price: $1,011.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,011.99
Free 30-Day Returns
Key Features
- Platform Height 5 5/8 in
- Overall Height 7 ft 5-5/8 in
- Material Steel
- Color Blue
- Base Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-4848-84B-DD
- Zoro # G1753390
- UPC # 691215047746
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Platform Height | 5 5/8 in |
Overall Height | 7 ft 5-5/8 in |
Base Depth | 48 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 3 mo |
Details
Item | Work Platform |
Work Platform Item | Dual Access Multi-Step Platform |
Material | Steel |
Color | Blue |
Load Capacity | 1,000 lb |
Handrails Included | Yes |
Includes | 36 in Safety Restraint |
Standards | OSHA |
Platform Style | Dual Access |
Finish | Powder Coated |
Number of Steps | 0 |
Number of Legs | 4 |
Number of Modular Decks | 1 |
Number of Guard Rails | 4 |
Ladder Actuation | None |
Load Capacity - Maximum | 1,000 lb |
Description
Work Platform, Load Capacity - Maximum 1,000 lb, Handrail Height 42 in, Overall Height 7 ft 5-5/8 in, Number of Guard Rails 4, Color Blue, Finish Powder Coated, Includes 36 in Safety Restraint, Manufacturers Warranty Length 3 mo, Standards OSHA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Stepladder, 225 lb Capacity (FS4008)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-250 (ZAG332-GAL-250)
- TANIS Conveyor Cylinder Brush, L50In, OD10In (RB1048)
- ZIPUP Self-Adhesive Zipper, PK24 (ZipUp24)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Work Platform (WP-4848)
- Vestil Personnel Lifts