Shop All Scaffolding Accessories
Vestil
WORK PLATFORM STOP BUTTON BOX
Mfr # WP-SB-WPJB
Zoro # G201795238
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Emergency stop button shuts down power when needed. Unique design works with all types of fork trucks. Button design has a fast reaction time for worker safety. Unique design makes install quick and easy
- Material Steel/Plastic Coated Wire
- Overall Length 3.5
- Length 3.5
- Overall Width 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-SB-WPJB
- Zoro # G201795238
- UPC # 691215047975
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 3.5 |
Length | 3.5 |
Overall Width | 4.25 |
Width | 4.25 |
Overall Height | 5.5 |
Ladder Height | 5.5 |
Size | 3.5 x 4.25 x 5.5 |
Details
Description/Special Features | Emergency stop button shuts down power when needed. Unique design works with all types of fork trucks. Button design has a fast reaction time for worker safety. Unique design makes install quick and easy |
Material | Steel/Plastic Coated Wire |
For Use With | Emergency stop work platform junction box only |
Color | Gray/Yellow |
Net Weight | 5 |
For Use With Mfr. Model Number | WP-3636, WP-3636-2SF, WP-3636-84B, WP-3636-84B-DD, WP-3636-CA, WP-3636-CA-84B, WP-3636-DD, WP-3648, WP-3648-2SF, WP-3648-84B, WP-3648-84B-DD, WP-3648-CA, WP-3648-CA-84B, WP-3648-DD, WP-4848, WP-4848-2SF, WP-4848-84B, WP-4848-84B-DD, WP-4848-84B-DD-FF, WP-4848-84B-FF, WP-4848-CA, WP-4848-CA-84B, WP-4848-DD, WP-4848-DD-FF, WP-4848-FF |
Description
Emergency Stop Junction Box, option for the Work Platform. (Box only.)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP3)
- ZORO SELECT Caster Brake Kit, Grip Lock, 6 In (1NWT1)
- CHAMPION POWER EQUIPMENT Winch Speed Mount Hitch Adapter (C90002)
- S-LINE 2" X 4' Eye To Eye, 2 Ply, Shrink-Wrapped, Basket 12,800 Lbs (20-EE2-9802X4)
- VESTIL WORK PLATFORM OPTIONAL TOOL TRAY 36 IN (WP-TT36)
- BIL-JAX Walkboard - Aluminum Plywood - A - 28" W x 7' L (0054-246)
- TELE-TOWER Extension Unit, 6 ft. L, 78 In. H (1177)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879560)
- BIL-JAX Caster - Polyurethane - #5 - 8" (0026-952)
- BIL-JAX Shoring Post - Galvanized - 5'11" - 10'4" H (0051-032)
- METALTECH Scaffold Tower Guardrail System, Steel (M-MGC507K)
- Vestil Scaffolding Accessories