Shop All Personnel Lifts
Vestil
Work Platform - Sin.gle Door
Mfr # WP-4848-FF
Zoro # G5219658
product price: $1,408.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,408.99
Free 30-Day Returns
Key Features
- Overall Length 50.9375
- Length 50.9375
- Overall Width 48
- Width 48
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-4848-FF
- Zoro # G5219658
- UPC # 691215047807
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 50.9375 |
Length | 50.9375 |
Overall Width | 48 |
Width | 48 |
Platform Depth | 45.375 in |
Platform Width | 45.375 in |
Max. Work Height | 65.625 |
Handrail Height | 42 in |
Details
Work Platform Item | Single Access Rolling Platform |
Item | Work Platform - Sin.gle Door |
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Finish | Powder Coat |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-3EB)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- MAGLINER Platform Truck (PTK3660T1-Q)
- VESTIL Work Platform (WP-4848)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- Vestil Personnel Lifts