Shop All Personnel Lifts
Vestil
Work Platform - Sin.gle Door
Mfr # WP-3648-CA
Zoro # G0594426
original price:
$1,051.85
18% off
new price: $858.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Overall Length 50.9375
- Length 50.9375
- Material Steel
- Width 36
- Overall Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3648-CA
- Zoro # G0594426
- UPC # 691215047661
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 50.9375 |
Length | 50.9375 |
Width | 36 |
Overall Width | 36 |
Platform Depth | 45.375 in |
Max. Work Height | 69.625 |
Platform Width | 33.375 in |
Handrail Height | 42 in |
Details
Item | Work Platform - Sin.gle Door |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Finish | Powder Coat |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- DUTTON-LAINSON Left Handed Winch (15049)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP (E-TUG-HD-30)
- ALECO AirFlex Black Mesh Strip Door Kit 12' X 8', 8" x .080 (405018)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL Work Platform (WP-4848)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- Vestil Personnel Lifts