Shop All Personnel Lifts
Vestil
Work Platform - Sin.gle Door
Mfr # WP-3636-CA
Zoro # G0594435
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38.9375
- Length 38.9375
- Material Steel
- Width 36
- Overall Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3636-CA
- Zoro # G0594435
- UPC # 691215047616
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 38.9375 |
Length | 38.9375 |
Width | 36 |
Overall Width | 36 |
Platform Depth | 33.375 in |
Max. Work Height | 69.75 |
Platform Width | 33.375 in |
Handrail Height | 42.125 in |
Details
Item | Work Platform - Sin.gle Door |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Finish | Powder Coat |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x2-1/2" Rubber on Cast Iron Wheel, 1,000 lbs cap. (RCI10x212)
- ZORO SELECT Guard Rail, L116In, Bolt-On (5W807)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L21-34 (FR04-04)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL Work Platform - Optional Casters (WP-CA)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- Vestil Personnel Lifts