Shop All Scaffolding Accessories
Vestil
WORK PLATFORM OPTIONAL TOOL TRAY 48 IN
Mfr # WP-TT48
Zoro # G001795087
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Sliding tool tray holds maintenance tools for ideal operation. Ideal for work platforms for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
- Length 8
- Overall Length 8
- Material Steel
- Width 48.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-TT48
- Zoro # G001795087
- UPC # 691215048019
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Length | 8 |
Overall Length | 8 |
Width | 48.875 |
Overall Width | 48.875 |
Overall Height | 2.25 |
Ladder Height | 2.25 |
Size | 8 x 48.875 x 2.25 |
Details
Description/Special Features | Sliding tool tray holds maintenance tools for ideal operation. Ideal for work platforms for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Material | Steel |
For Use With | Sliding tool tray for 48" single door units |
Color | Blue |
Net Weight | 18 |
For Use With Mfr. Model Number | WP-4848, WP-4848-84B, WP-4848-84B-FF, WP-4848-CA, WP-4848-CA-84B, WP-4848-FF |
Finish | Powder Coated |
Description
The Sliding Tool Tray is a great addition to any forklift work platform. The steel construction is designed to withstand a variety of harsh environments while remaining durable and long lasting. To use, simply secure the tray on the work platform and place the desired to tools inside.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- ZORO SELECT Bollard, 146-1/4 in. L (DCBB-42-4.5)
- HAMILTON Mort Wheel, 16X3 1-1/4Rb (W-1630-R-1-1/4)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- VESTIL WORK PLATFORM OPTIONAL TOOL TRAY 36 IN (WP-TT36)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- BIL-JAX Shoring Post - Galvanized - 10'3" - 14'10" H (0051-035)
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- BIL-JAX Swing Gate - 5' L (0012-368)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" - 7' L (0010-03-07)
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH (M-MBC8)
- Vestil Scaffolding Accessories