Shop All Scaffolding Accessories
Vestil
WORK PLATFORM OPTIONAL TOOL TRAY 36 IN
Mfr # WP-TT36
Zoro # G301795084
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Sliding tool tray holds maintenance tools for ideal operation. Ideal for work platforms for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
- Overall Length 8
- Length 8
- Material Steel
- Overall Width 36.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-TT36
- Zoro # G301795084
- UPC # 691215048002
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 8 |
Length | 8 |
Overall Width | 36.875 |
Width | 36.875 |
Overall Height | 2.25 |
Ladder Height | 2.25 |
Size | 8 x 36.875 x 2.25 |
Details
Description/Special Features | Sliding tool tray holds maintenance tools for ideal operation. Ideal for work platforms for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Material | Steel |
For Use With | Sliding tool tray for 36" single door units |
For Use With Mfr. Model Number | WP-3636, WP-3636-84B, WP-3636-CA, WP-3636-CA-84B, WP-3648, WP-3648-84B, WP-3648-CA, WP-3648-CA-84B |
Net Weight | 13 |
Finish | Powder Coated |
Color | Blue |
Description
The Sliding Tool Tray is a great addition to any forklift work platform. The steel construction is designed to withstand a variety of harsh environments while remaining durable and long lasting. To use, simply secure the tray on the work platform and place the desired to tools inside.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- PEERLESS Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-04-86-)
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- COTTERMAN 130 in H Stainless Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4 SS P6 P8)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- BIL-JAX Insert Pin - 1" Collar - #6 (0007-116)
- BIL-JAX Diagonal Cross Brace - Hole End - 27 3/4" - 10' L (0010-01-10)
- BIL-JAX Inline Side Bracket - Tube End - #6 - 24" (0039-424)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- BIL-JAX Pedestal Scaffold - Leg (0006-54-L)
- WERNER Guard Rail and Toe Board System, 16 ft. L (SQHTG-16A)
- Vestil Scaffolding Accessories