Shop All Personnel Lifts
Vestil
Work Platform - Optional Casters
Mfr # WP-CA
Zoro # G0594441
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- For Use With WP-3636, WP-3636-2SF, WP-3636-84B, WP-3636-84B-DD, WP-3636-DD, WP-3648, WP-3648-2SF, WP-3648-84B, WP-3648-84B-DD, WP-3648-DD, WP-4848, WP-4848-2SF, WP-4848-84B, WP-4848-84B-DD, WP-4848-84B-DD-FF, WP-4848-84B-FF, WP-4848-DD, WP-4848-DD-FF, WP-4848-FF
- Length 4
- Overall Width 1.25
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WP-CA
- Zoro # G0594441
- UPC # 691215047821
- Country of Origin China
- Category Personnel Lifts
Dimensions
Overall Length | 4 |
Length | 4 |
Overall Width | 1.25 |
Width | 1.25 |
Max. Work Height | 4 |
Details
Item | Work Platform - Optional Casters |
Work Platform Item | Single Access Rolling Platform |
For Use With | WP-3636, WP-3636-2SF, WP-3636-84B, WP-3636-84B-DD, WP-3636-DD, WP-3648, WP-3648-2SF, WP-3648-84B, WP-3648-84B-DD, WP-3648-DD, WP-4848, WP-4848-2SF, WP-4848-84B, WP-4848-84B-DD, WP-4848-84B-DD-FF, WP-4848-84B-FF, WP-4848-DD, WP-4848-DD-FF, WP-4848-FF |
Material | Polyurethane |
Color | Red |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET H71030181 Work Light fits Fork Lift Models 4" x 3" .83 Amps (ELJ50-0141)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer (PDFS48486PHLR)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 37BF (U37)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- VESTIL Work Platform (WP-4848)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- Vestil Personnel Lifts