Shop All Scaffolding Accessories
Vestil
WORK PLATFORM OPTIONAL 84 IN BACK HEIGHT 48W
Mfr # WP-48W-84-B
Zoro # G501795129
product price: $192.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Description/Special Features High back design provides added worker safety. Steel construction provides rugged long lasting use. Powder coat yellow provides a tough long lasting finish. Mesh back design allows worker see through back while moving
- Overall Length 2.5
- Material Steel
- Overall Width 48
- For Use With Work platform optional 84" back height 48w
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-48W-84-B
- Zoro # G501795129
- UPC # 691215323482
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 2.5 |
Overall Width | 48 |
Overall Height | 40.5 |
Ladder Height | 40.5 |
Length | 2.5 |
Size | 2.5 x 48 x 40.5 |
Width | 48 |
Details
Description/Special Features | High back design provides added worker safety. Steel construction provides rugged long lasting use. Powder coat yellow provides a tough long lasting finish. Mesh back design allows worker see through back while moving |
Material | Steel |
For Use With | Work platform optional 84" back height 48w |
Finish | Powder Coated |
Net Weight | 12 |
Color | Yellow |
For Use With Mfr. Model Number | WP-4848,WP-4848-2SF,WP-4848-2SF-CA,WP-4848-CA,WP-4848-CA-DD,WP-4848-CA-DD-FF,WP-4848-CA-FF,WP-4848-DD,WP-4848-DD-FF,WP-4848-FF |
Description
The Expanded Metal Back is a great addition to the work platform. The extended back adds extra security for the user to function comfortably. The extended back has a yellow finish for clear visibility. Not compatible with WP-CA.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Silver (EE2806TFX6)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 75 lb. (416P11)
- GUARDAIR Aluminum Extension, 24 In. (75E024A)
- LEVELOK Replacement Silicone Elbow Single (ST-ORS-3XL-RE)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- VESTIL WORK PLATFORM OPTIONAL TOOL TRAY 36 IN (WP-TT36)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- BIL-JAX Trash Hopper (0086-043)
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H (0051-083)
- BIL-JAX Base Plate - Rigid - #6 (0030-116)
- BIL-JAX ST8100 Leg/AS2100 Sleeve - 1 1/2" x 36" L (0065-0298-036)
- Vestil Scaffolding Accessories