Shop All Personnel Lifts
Vestil
Work Platform - Fold Down Caster Option
Mfr # WP-CAFD
Zoro # G0984131
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Length 4
- Overall Width 2
- Width 2
- Material Hard Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-CAFD
- Zoro # G0984131
- UPC # 691215063098
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 4 |
Length | 4 |
Overall Width | 2 |
Width | 2 |
Max. Work Height | 4 |
Details
Item | Work Platform - Fold Down Caster Option |
Material | Hard Rubber |
Color | Black |
Work Platform Item | Single Access Rolling Platform |
For Use With | WP-3737-FD, WP-3737-FD-84B |
Features | Caster allow unit to move without the use of a fork truck. Casters construction rolls smoothly for easy operation. Caster design makes installation quick and easy. Unique design works well in industrial areas |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-243638-ALD-95)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (1DNL1)
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 41x18x39 In. (3TNZ8)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Work Platform (WP-4848)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- Vestil Personnel Lifts