Shop All Personnel Lifts
Vestil
Work Platform, 84" Back Casters, 36x48"
Mfr # WP-3648-CA-84B
Zoro # G5435215
product price: $907.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$907.99
Free 30-Day Returns
Key Features
- Overall Height 7 ft 3-1/2 in
- Load Capacity 1,000 lb
- Includes 36 in Safety Restraint
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3648-CA-84B
- Zoro # G5435215
- UPC # 691215117920
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Height | 7 ft 3-1/2 in |
Manufacturers Warranty Length | 3 mo |
Platform Height | 9 13/16 in |
Base Depth | 48 in |
Handrail Height | 42 in |
Details
Item | Rolling Work Platform |
Load Capacity | 1,000 lb |
Includes | 36 in Safety Restraint |
Finish | Powder Coated |
Material | Steel |
Color | Blue |
Platform Style | Single Access |
Work Platform Item | Single Access Rolling Platform |
Ladder Actuation | None |
Number of Guard Rails | 4 |
Standards | OSHA |
Number of Steps | 0 |
Handrails Included | Yes |
Load Capacity - Maximum | 1,000 lb |
Description
Rolling Work Platform, Load Capacity - Maximum 1,000 lb, Handrail Height 42 in, Overall Height 7 ft 3-1/2 in, Number of Guard Rails 4, Color Blue, Finish Powder Coated, Includes 36 in Safety Restraint, Manufacturers Warranty Length 3 mo, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/8", 1T WLL (1018428)
- BUDGIT HOISTS Bh3806 3 Phase Transformer (20991909)
- ZORO SELECT Wire Truck, 3600 lb, 60 Inx30 Inx45.5 In (3ST-EX306045-8PU-95)
- DAYTON Chain, Grade 80, 9/32 Size, 10 ft., 3500 lb. (5WRP7)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Work Platform (WP-4848)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- Vestil Personnel Lifts